Motion
FWA738A-400E-B5-G

BOSTON GEAR
FWA738A-400E-B5-G

400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #07275400
MFR #FWA738A-400E-B5-G
Your Price$7,140.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA738A-400E-B5-G

400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #07275400
MFR #FWA738A-400E-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,140.70/each(List $8,568.84)

Overview

Mfr description
FWA738A-400E-B5-G

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    400:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text