Motion
HFWA724-75KZT-B5-H1-P23

BOSTON GEAR
HFWA724-75KZT-B5-H1-P23

75:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #07275442
MFR #HFWA724-75KZT-B5-H1-P23
Price$6,141.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA724-75KZT-B5-H1-P23

75:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #07275442
MFR #HFWA724-75KZT-B5-H1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,141.09/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.6250 in
  • Output Size
    1.4375 in
  • Ratio
    75:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
HFWA724-75KZT-B5-H1-P23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought