Motion
F721-15KZT-B7-J3

BOSTON GEAR
F721-15KZT-B7-J3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275447
MFR #F721-15KZT-B7-J3
Price$2,354.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721-15KZT-B7-J3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275447
MFR #F721-15KZT-B7-J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,354.92/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    F721
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    15:1
  • Output Size
    1.0000 in
  • Ratio
    15:1
  • Weight
    25.1 lbs, 11.385 kg

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    F03679-OLD
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B7
  • Vertical J Base Kit
    721JBASE

Overview

Mfr description
F7721-15KZT-B7-J3 F721-15KZT-B7-J3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought