Motion
HF721-60KZT-B5-H1-P19

BOSTON GEAR
HF721-60KZT-B5-H1-P19

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output, 56C Frame
MI ITEM #07275455
MFR #HF721-60KZT-B5-H1-P19
Your Price$2,284.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-60KZT-B5-H1-P19

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output, 56C Frame
MI ITEM #07275455
MFR #HF721-60KZT-B5-H1-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,284.36/each(List $2,627.01)

Overview

Mfr description
HF721-60KZT-B5-H1-P19

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Bushing Kit
    P19
  • Manufacturer Reducer Size
    721
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    F03739-OLD
  • Weight
    27.1 lbs, 12.29 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    60:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text