Motion
F732-20KE-B9-G1

BOSTON GEAR
F732-20KE-B9-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #07275456
MFR #F732-20KE-B9-G1
List Price$5,177.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F732-20KE-B9-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #07275456
MFR #F732-20KE-B9-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,177.67/each for your price

Overview

Mfr description
F732-20KE-B9-G1

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Manufacturer Reducer Size
    732
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    F04031-OLD
  • Weight
    69.10 lbs, 31.34 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    20:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought