Motion
F721-5K-B7-J1-JUTFIDB-9

BOSTON GEAR
F721-5K-B7-J1-JUTFIDB-9

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 140TC/180C Frame
Mi Item #07275467
MFR #F721-5K-B7-J1-JUTFIDB-9
Price$4,297.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721-5K-B7-J1-JUTFIDB-9

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 140TC/180C Frame
Mi Item #07275467
MFR #F721-5K-B7-J1-JUTFIDB-9

Mfr description
F721-5K-B7-J1-JUTFIDB-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,297.75/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    F721
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    5:1
  • Output Size
    1.0000 in
  • Ratio
    5:1
  • Weight
    54.1 lbs, 24.5 kg

Details

  • Bushing Kit
    J1
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    F04199
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)