Motion
F732-40KEZT-B7-G1

BOSTON GEAR
F732-40KEZT-B7-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07275490
MFR #F732-40KEZT-B7-G1
Price$4,465.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F732-40KEZT-B7-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07275490
MFR #F732-40KEZT-B7-G1

Mfr description
F732-40KEZT-B7-G1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,465.46/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    40:1
  • Output Size
    1.3750 in
  • Ratio
    40:1
  • Weight
    69.1 lbs, 31.34 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    F04493
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)