Motion
F732B-30KEP-B7-G1

BOSTON GEAR
F732B-30KEP-B7-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07275493
MFR #F732B-30KEP-B7-G1
Price$4,870.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F732B-30KEP-B7-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07275493
MFR #F732B-30KEP-B7-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,870.22/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    30:1
  • Output Size
    1.3750 in
  • Ratio
    30:1
  • Weight
    78.1 lbs, 35.426 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    F04559-OLD
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
F7732B-30KEP-B7-G1 F732B-30KEP-B7-G1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought