Motion
F724-10KZT-B7-J1

BOSTON GEAR
F724-10KZT-B7-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC/180C Frame
Mi Item #07275500
MFR #F724-10KZT-B7-J1
Price$2,153.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724-10KZT-B7-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC/180C Frame
Mi Item #07275500
MFR #F724-10KZT-B7-J1

Mfr description
F724-10KZT-B7-J1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,153.19/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    10:1
  • Output Size
    1.1250 in
  • Ratio
    10:1
  • Weight
    31.1 lbs, 14.107 kg

Details

  • Bushing Kit
    J1
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    F04670
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)