Motion
RF715A-20KT-B5-J3

BOSTON GEAR
RF715A-20KT-B5-J3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.5400 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275513
MFR #RF715A-20KT-B5-J3
List Price$2,906.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF715A-20KT-B5-J3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.5400 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275513
MFR #RF715A-20KT-B5-J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,906.38/each for your price

Overview

Mfr description
RF715A-20KT-B5-J3

Specifications

  • Center Distance
    1.5400 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    RF700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    715
  • Mounting Type
    Horizontal Base – Top Mount
  • Manufacturer Catalog Number
    H01137
  • Weight
    25.1 lbs, 11.385 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    20:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text