Motion
F721-5K-B7-G1

BOSTON GEAR
F721-5K-B7-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07275525
MFR #F721-5K-B7-G1
List Price$1,905.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721-5K-B7-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07275525
MFR #F721-5K-B7-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,905.49/each for your price

Overview

Mfr description
F721-5K-B7-G1

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    F721
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    H01175-OLD
  • Weight
    25.1 lbs, 11.385 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    5:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text