Motion
F730-15K-B7-J1

BOSTON GEAR
F730-15K-B7-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275527
MFR #F730-15K-B7-J1
List Price$3,789.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-15K-B7-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275527
MFR #F730-15K-B7-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,789.93/each for your price

Overview

Mfr description
F730-15K-B7-J1

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Standard Base Kit
    Kit B7
  • Bushing Kit
    J1
  • Manufacturer Reducer Size
    730
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    H01187-OLD
  • Weight
    57.10 lbs, 25.9 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    15:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought