Motion
RF726-10K-B7-J1

BOSTON GEAR
RF726-10K-B7-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275545
MFR #RF726-10K-B7-J1
Price$4,032.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF726-10K-B7-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275545
MFR #RF726-10K-B7-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,032.74/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    10:1
  • Output Size
    1.1250 in
  • Ratio
    10:1
  • Weight
    54.1 lbs, 24.54 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    H01290
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    RF700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
RF726-10K-B7-J1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought