Motion
F738-30KEZT-B9-J1

BOSTON GEAR
F738-30KEZT-B9-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output, 180TC/210C Frame
MI ITEM #07275550
MFR #F738-30KEZT-B9-J1
Your Price$6,474.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F738-30KEZT-B9-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output, 180TC/210C Frame
MI ITEM #07275550
MFR #F738-30KEZT-B9-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,474.19/each(List $7,445.32)

Overview

Mfr description
F738-30KEZT-B9-J1

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Bushing Kit
    J1
  • Manufacturer Reducer Size
    738
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    H01316
  • Weight
    91.10 lbs, 41.32 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    30:1
  • Paint Type
    Gray Paint
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text