Motion
718-50K-H1

BOSTON GEAR
718-50K-H1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Double Output
Mi Item #07275573
MFR #718-50K-H1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
718-50K-H1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Double Output
Mi Item #07275573
MFR #718-50K-H1

Mfr description
718-50K-H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    50:1
  • Output Size
    0.8750 in
  • Ratio
    50:1
  • Weight
    20.10 lbs, 9.117 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    H01454
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)