1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
BKCHRF718-10KP-B5-HS1-P16
10:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #
07275574
MFR #
BKCHRF718-10KP-B5-HS1-P16
Price
$3,070.40
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR BKCHRF718-10KP-B5-HS1-P16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
BKCHRF718-10KP-B5-HS1-P16
10:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #
07275574
MFR #
BKCHRF718-10KP-B5-HS1-P16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,070.40
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
1.7500 in
Input Size
0.6250 in
Output Size
1.0000 in
Ratio
10:1
Details
Input Type
C-Face Quick Connect
Output Direction
Double
Output Type
Hollow
Overview
Mfr description
BKCHRF718-10KP-B5-HS1-P16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought