Motion
724B-60-G

BOSTON GEAR
724B-60-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
Mi Item #07275590
MFR #724B-60-G
Price$1,919.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
724B-60-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
Mi Item #07275590
MFR #724B-60-G

Mfr description
724B-60-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,919.18/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Output Size
    1.1250 in
  • Ratio
    60:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107062327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)