Motion
F724-20K-B7-G1

BOSTON GEAR
F724-20K-B7-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07275598
MFR #F724-20K-B7-G1
Your Price$2,067.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724-20K-B7-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07275598
MFR #F724-20K-B7-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,067.78/each(List $2,377.95)

Overview

Mfr description
F724-20K-B7-G1

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    724
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    F724-20K-B7-G1
  • Weight
    31.10 lbs
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text