Motion
F710-40KPT-B4-G6

BOSTON GEAR
F710-40KPT-B4-G6

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 42CZ Frame
MI ITEM #07275617
MFR #F710-40KPT-B4-G6
Price$1,380.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710-40KPT-B4-G6

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 42CZ Frame
MI ITEM #07275617
MFR #F710-40KPT-B4-G6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,380.47/each

Specifications

Dimensions

  • Center Distance
    1.0000 in
  • Input Size
    0.5000 in
  • NEMA / IEC Frame Size
    42CZ
  • Output Size
    0.5000 in
  • Ratio
    40:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    F700

Overview

Mfr description
F710-40KPT-B4-G6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought