Motion
SBKCSFWC726-200P-B5-GS

BOSTON GEAR
SBKCSFWC726-200P-B5-GS

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #07275636
MFR #SBKCSFWC726-200P-B5-GS
Price$6,486.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCSFWC726-200P-B5-GS

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #07275636
MFR #SBKCSFWC726-200P-B5-GS

Mfr description
SBKCSFWC726-200P-B5-GS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,486.22/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Ratio
    200:1
  • Weight
    55.1 lbs, 24.99 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H01896-OLD
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)