Motion
HF732R-50KE-B7-H1-P20

BOSTON GEAR
HF732R-50KE-B7-H1-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #07275641
MFR #HF732R-50KE-B7-H1-P20
Price$6,081.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF732R-50KE-B7-H1-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #07275641
MFR #HF732R-50KE-B7-H1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,081.82/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    50:1
  • Output Size
    1.2500 in
  • Ratio
    50:1
  • Weight
    96.10 lbs, 43.59 kg

Details

  • Bushing Kit
    P20
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    H01911
  • Mounting Type
    BostMount Bracket – Right Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
HF732R-50KE-B7-H1-P20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought