Motion
FWC713B-200-B5-G

BOSTON GEAR
FWC713B-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size
MI ITEM #07275646
MFR #FWC713B-200-B5-G
List Price$3,246.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713B-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size
MI ITEM #07275646
MFR #FWC713B-200-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,246.95/each for your price

Overview

Mfr description
FWC713B-200-B5-G

Specifications

  • Center Distance
    1.33 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    H01931
  • UPC_NO
    884107067964
  • Weight
    19.10 lbs
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text