Motion
H726-60K-H1-P24

BOSTON GEAR
H726-60K-H1-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output
Mi Item #07275659
MFR #H726-60K-H1-P24
Price$4,178.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H726-60K-H1-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output
Mi Item #07275659
MFR #H726-60K-H1-P24

Mfr description
H726-60K-H1-P24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,178.97/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    60:1
  • Output Size
    1.5000 in
  • Ratio
    60:1
  • Weight
    46.10 lbs, 20.91 kg

Details

  • Bushing Kit
    P24
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    H01997-OLD
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    H700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)