Motion
F718-10KT-B5-J1

BOSTON GEAR
F718-10KT-B5-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275667
MFR #F718-10KT-B5-J1
List Price$1,887.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F718-10KT-B5-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275667
MFR #F718-10KT-B5-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,887.09/each for your price

Overview

Mfr description
F718-10KT-B5-J1

Specifications

  • Case Included
    Yes
  • Bushing Kit
    Kit B5;J1
  • Case Size
    718
  • Center Distance
    1.7500 in
  • Housing Material
    Cast Iron
  • Input Size
    0.6250 in
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    H02057-OLD
  • Manufacturer Reducer Size
    718
  • Mounting Type
    No Base
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Direction
    Right Hand
  • Output Size
    0.8750 in
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Ratio
    10:1
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B5
  • Weight
    20.1 lbs, 9.117 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text