Motion
BKCSRF718W-15KP-B5-GS1

BOSTON GEAR
BKCSRF718W-15KP-B5-GS1

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, Left Hand Output
MI ITEM #07275673
MFR #BKCSRF718W-15KP-B5-GS1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSRF718W-15KP-B5-GS1

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, Left Hand Output
MI ITEM #07275673
MFR #BKCSRF718W-15KP-B5-GS1

Mfr description
BKCSRF718W-15KP-B5-GS1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    34.1 lbs, 15.47 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H02078
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Standard Base Kit
    B5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)