Motion
FWC726B-200-B5-G

BOSTON GEAR
FWC726B-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
Mi Item #07275680
MFR #FWC726B-200-B5-G
Price$3,803.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726B-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
Mi Item #07275680
MFR #FWC726B-200-B5-G

Mfr description
FWC726B-200-B5-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,803.66/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Output Size
    1.1250 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107077376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)