Motion
SBKCQC713B-10KZ-B5-GS1

BOSTON GEAR
SBKCQC713B-10KZ-B5-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275684
MFR #SBKCQC713B-10KZ-B5-GS1
Your Price$2,444.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCQC713B-10KZ-B5-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275684
MFR #SBKCQC713B-10KZ-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,444.02/each(List $2,810.63)

Overview

Mfr description
SBKCQC713B-10KZ-B5-GS1

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    QC700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    713
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    H02126-OLD
  • Weight
    19.1 lbs, 8.66 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    10:1
  • Paint Type
    Stainless BostKleen Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text