Motion
BKF231SV-4-B9-SV1

BOSTON GEAR
BKF231SV-4-B9-SV1

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Hollow Shaft Output, 1.3750 in Output Size, Vertical Base Mount, 231 Reducer Size
MI ITEM #07275710
MFR #BKF231SV-4-B9-SV1
Price$9,583.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF231SV-4-B9-SV1

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Hollow Shaft Output, 1.3750 in Output Size, Vertical Base Mount, 231 Reducer Size
MI ITEM #07275710
MFR #BKF231SV-4-B9-SV1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,583.22/each

Specifications

Dimensions

  • Center Distance
    3.11 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    231
  • Output Size
    1.3750 in
  • Ratio
    4:1
  • Weight
    58 lbs

Details

  • Assembly Type
    V1
  • Housing Material
    Cast Iron with BostKleen White Paint
  • Input Type
    C-Face Quill
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Vertical Base
  • Output Shaft Material
    Stainless Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Single
  • Series
    F200

Overview

Mfr description
BKF231SV-4-B9-SV1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought