Motion
F710C-5KT-B5-J3

BOSTON GEAR
F710C-5KT-B5-J3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275717
MFR #F710C-5KT-B5-J3
List Price$1,643.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710C-5KT-B5-J3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275717
MFR #F710C-5KT-B5-J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,643.47/each for your price

Overview

Mfr description
F710C-5KT-B5-J3

Specifications

  • Center Distance
    1.0000 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Vertical J Base Kit
    J3
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    710
  • Mounting Type
    Vertical High Base – Right Mount
  • Manufacturer Catalog Number
    H02290
  • Weight
    11.10 lbs, 5.03 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    5:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought