Motion
HF738B-20KF-B9-H1-P32

BOSTON GEAR
HF738B-20KF-B9-H1-P32

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 2.0000 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #07275746
MFR #HF738B-20KF-B9-H1-P32
List Price$8,357.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF738B-20KF-B9-H1-P32

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 2.0000 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #07275746
MFR #HF738B-20KF-B9-H1-P32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,357.95/each for your price

Overview

Mfr description
HF738B-20KF-B9-H1-P32

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    2.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Bushing Kit
    P32
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought