Motion
HF738-20KE-B9-H1-P31

BOSTON GEAR
HF738-20KE-B9-H1-P31

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output, 180TC/210C Frame
Mi Item #07275748
MFR #HF738-20KE-B9-H1-P31
Price$7,425.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF738-20KE-B9-H1-P31

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output, 180TC/210C Frame
Mi Item #07275748
MFR #HF738-20KE-B9-H1-P31

Mfr description
HF738-20KE-B9-H1-P31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,425.92/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.9375 in
  • Ratio
    20:1

Details

  • Bushing Kit
    P31
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)