Motion
BKF221D-17-B5-S

BOSTON GEAR
BKF221D-17-B5-S

Optimount Helical Gear Reducer - Double Reduction, 17:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.0000 in Output Size, Basic Mount, 221 Reducer Size
Mi Item #07275752
MFR #BKF221D-17-B5-S
Price$7,181.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF221D-17-B5-S

Optimount Helical Gear Reducer - Double Reduction, 17:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.0000 in Output Size, Basic Mount, 221 Reducer Size
Mi Item #07275752
MFR #BKF221D-17-B5-S

Mfr description
BKF221D-17-B5-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,181.00/each

Specifications

Dimensions

  • Center Distance
    2.12 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    221
  • Output Size
    1.0000 in
  • Ratio
    17:1
  • Weight
    23 lbs

Details

  • Assembly Type
    No Base
  • Housing Material
    Cast Iron with BostKleen White Paint
  • Input Type
    C-Face Quill
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Basic
  • Output Shaft Material
    Stainless Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    F200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)