Motion
713D-20KPT-G2

BOSTON GEAR
713D-20KPT-G2

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
MI ITEM #07275756
MFR #713D-20KPT-G2
Price$1,927.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
713D-20KPT-G2

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Left Hand Output
MI ITEM #07275756
MFR #713D-20KPT-G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,927.08/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Output Size
    0.6250 in
  • Ratio
    20:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    Vertical Low Base – Right Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700

Overview

Mfr description
713D-20KPT-G2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought