Motion
F715X-5-B7-G

BOSTON GEAR
F715X-5-B7-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.54 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 140TC/180C Frame
Mi Item #07275775
MFR #F715X-5-B7-G
Price$1,832.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F715X-5-B7-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.54 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 140TC/180C Frame
Mi Item #07275775
MFR #F715X-5-B7-G

Mfr description
F715X-5-B7-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,832.55/each

Specifications

Dimensions

  • Case Size
    715
  • Center Distance
    1.54 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    715
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    5:1
  • Output Size
    0.7500 in
  • Ratio
    5:1
  • Weight
    20.1 lbs, 9.117 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Mobil 600W
  • Manufacturer Catalog Number
    H02720
  • Mounting Type
    Vertical Base – Rear Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    Kit B7
  • UPC_NO
    884107092522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)