Motion
HQC724-10KZ-B7-H1-P23

BOSTON GEAR
HQC724-10KZ-B7-H1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 140TC/180C Frame
Mi Item #07275777
MFR #HQC724-10KZ-B7-H1-P23
Price$3,694.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC724-10KZ-B7-H1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 140TC/180C Frame
Mi Item #07275777
MFR #HQC724-10KZ-B7-H1-P23

Mfr description
HQC724-10KZ-B7-H1-P23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,694.18/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    10:1
  • Output Size
    1.4375 in
  • Ratio
    10:1
  • Weight
    43.1 lbs, 19.55 kg

Details

  • Bushing Kit
    P23
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    H02749-OLD
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HQC700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)