Motion
QC732-40KEZ-B7-J1

BOSTON GEAR
QC732-40KEZ-B7-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275814
MFR #QC732-40KEZ-B7-J1
Your Price$4,404.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC732-40KEZ-B7-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275814
MFR #QC732-40KEZ-B7-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,404.86/each(List $5,285.84)

Overview

Mfr description
QC732-40KEZ-B7-J1

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    QC700
  • Standard Base Kit
    Kit B7
  • Bushing Kit
    J1
  • Manufacturer Reducer Size
    732
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    H02977-OLD
  • Weight
    80.1 lbs, 36.33 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    40:1
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought