Motion
724-40K-J1

BOSTON GEAR
724-40K-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
Mi Item #07275819
MFR #724-40K-J1
Price$2,099.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
724-40K-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
Mi Item #07275819
MFR #724-40K-J1

Mfr description
724-40K-J1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,099.79/each

Specifications

Dimensions

  • Case Size
    724
  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    40:1
  • Output Size
    1.1250 in
  • Ratio
    40:1
  • Weight
    30.10 lbs, 13.65 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    H02991-OLD
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)