Motion
BKF226DH-10-B7-SH1

BOSTON GEAR
BKF226DH-10-B7-SH1

Optimount Helical Gear Reducer - Double Reduction, 10:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, Hollow Shaft Output, 1.2500 in Output Size, Horizontal Base Mount, 226 Reducer Size
Mi Item #07275908
MFR #BKF226DH-10-B7-SH1
Price$9,616.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF226DH-10-B7-SH1

Optimount Helical Gear Reducer - Double Reduction, 10:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, Hollow Shaft Output, 1.2500 in Output Size, Horizontal Base Mount, 226 Reducer Size
Mi Item #07275908
MFR #BKF226DH-10-B7-SH1

Mfr description
BKF226DH-10-B7-SH1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,616.54/each

Specifications

Dimensions

  • Center Distance
    2.60 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    226
  • Output Size
    1.2500 in
  • Ratio
    10:1
  • Weight
    38 lbs

Details

  • Assembly Type
    H1
  • Housing Material
    Cast Iron with BostKleen White Paint
  • Input Type
    C-Face Quill
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Stainless Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    F200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)