Motion
F738B-60F-B7-G

BOSTON GEAR
F738B-60F-B7-G

F738 S/R Red. 60:1 Ratio, "B" Horiz. Base, "G" Assy
Mi Item #07275923
MFR #F738B-60F-B7-G
Price$7,480.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F738B-60F-B7-G

F738 S/R Red. 60:1 Ratio, "B" Horiz. Base, "G" Assy
Mi Item #07275923
MFR #F738B-60F-B7-G

Mfr description
F738B-60F-B7-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,480.46/each

Specifications

Dimensions

  • Center Distance
    3.75 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.6250 in
  • Ratio
    60:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107126302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)