Motion
SBKCSFWC721B-100KP-B5-GS1

BOSTON GEAR
SBKCSFWC721B-100KP-B5-GS1

100:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, Left Hand Output
MI ITEM #07275934
MFR #SBKCSFWC721B-100KP-B5-GS1
Your Price$5,919.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCSFWC721B-100KP-B5-GS1

100:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, Left Hand Output
MI ITEM #07275934
MFR #SBKCSFWC721B-100KP-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,919.61/each(List $7,103.53)

Overview

Mfr description
SBKCSFWC721B-100KP-B5-GS1

Specifications

  • Center Distance
    2.0625 in
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text