Motion
FWC726B-300K-B5-G1

BOSTON GEAR
FWC726B-300K-B5-G1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07275953
MFR #FWC726B-300K-B5-G1
Your Price$3,892.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726B-300K-B5-G1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07275953
MFR #FWC726B-300K-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,892.60/each(List $4,671.13)

Overview

Mfr description
FWC726B-300K-B5-G1

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H03918-OLD
  • Weight
    55.1 lbs, 24.99 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text