Motion
HRF724-60KZT-B5-H1-P19

BOSTON GEAR
HRF724-60KZT-B5-H1-P19

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #07276025
MFR #HRF724-60KZT-B5-H1-P19
List Price$4,967.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF724-60KZT-B5-H1-P19

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #07276025
MFR #HRF724-60KZT-B5-H1-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,967.99/each for your price

Overview

Mfr description
HRF724-60KZT-B5-H1-P19

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    724
  • Manufacturer Catalog Number
    H04560-OLD
  • Weight
    43.1 lbs, 19.55 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text