Specifications
Dimensions
- NEMA / IEC Frame Size140TC
- Ratio80:1
Details
- Input TypeC-Face Quill
- Manufacturer Upc Number884107146270
- MountingFoot Mounted
- Mounting TypeFoot
- Output TypeHollow
- ReductionDouble
- Series800BR
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)