Motion
FWC730D-100KZ-B5-G5

BOSTON GEAR
FWC730D-100KZ-B5-G5

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07276046
MFR #FWC730D-100KZ-B5-G5
List Price$6,583.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC730D-100KZ-B5-G5

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07276046
MFR #FWC730D-100KZ-B5-G5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,583.59/each for your price

Overview

Mfr description
FWC730D-100KZ-B5-G5

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    H04701-OLD
  • Weight
    89.1 lbs, 40.415 kg
  • Nominal Ratio
    100:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text