Motion
HRF726-15K-B5-H1-P23

BOSTON GEAR
HRF726-15K-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #07276061
MFR #HRF726-15K-B5-H1-P23
Your Price$4,264.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726-15K-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #07276061
MFR #HRF726-15K-B5-H1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,264.73/each(List $5,117.67)

Overview

Mfr description
HRF726-15K-B5-H1-P23

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H04836
  • Weight
    58.1 lbs, 26.35 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought