Motion
SBKCSF732W-60KEP-B5-GS5

BOSTON GEAR
SBKCSF732W-60KEP-B5-GS5

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #07276072
MFR #SBKCSF732W-60KEP-B5-GS5
Your Price$6,102.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCSF732W-60KEP-B5-GS5

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #07276072
MFR #SBKCSF732W-60KEP-B5-GS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,102.42/each(List $7,322.91)

Overview

Mfr description
SBKCSF732W-60KEP-B5-GS5

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    H04936
  • Weight
    110.1 lbs, 49.94 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text