Motion
FWA726A-100-B5-G

BOSTON GEAR
FWA726A-100-B5-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
Mi Item #07276130
MFR #FWA726A-100-B5-G
Price$3,803.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA726A-100-B5-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
Mi Item #07276130
MFR #FWA726A-100-B5-G

Mfr description
FWA726A-100-B5-G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,803.66/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Output Size
    1.1250 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107158983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)