Motion
HRF721-15K-B7-H1-P21

BOSTON GEAR
HRF721-15K-B7-H1-P21

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.3125 in Output Size, Double Output
MI ITEM #07276168
MFR #HRF721-15K-B7-H1-P21
Price$4,005.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF721-15K-B7-H1-P21

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.3125 in Output Size, Double Output
MI ITEM #07276168
MFR #HRF721-15K-B7-H1-P21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,005.66/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    F721
  • Nominal Ratio
    15:1
  • Output Size
    1.3125 in
  • Ratio
    15:1
  • Weight
    39.1 lbs, 17.735 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    H06076
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
HRF721-15K-B7-H1-P21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought