Motion
HF738L-60F-B7-H-P28

BOSTON GEAR
HF738L-60F-B7-H-P28

HF738 S/R Red. 60:1 Ratio, "L" Bostmount Output Bracket, Hollow Assy
Mi Item #07276186
MFR #HF738L-60F-B7-H-P28
Price$6,483.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF738L-60F-B7-H-P28

HF738 S/R Red. 60:1 Ratio, "L" Bostmount Output Bracket, Hollow Assy
Mi Item #07276186
MFR #HF738L-60F-B7-H-P28

Mfr description
HF738L-60F-B7-H-P28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,483.19/each

Specifications

Dimensions

  • Center Distance
    3.75 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.7500 in
  • Ratio
    60:1

Details

  • Bushing Kit
    P28
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    BostMount Bracket – Left Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107170251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)