Motion
FHMA724-250KZ-B5-G1

BOSTON GEAR
FHMA724-250KZ-B5-G1

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07276191
MFR #FHMA724-250KZ-B5-G1
Price$4,491.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA724-250KZ-B5-G1

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07276191
MFR #FHMA724-250KZ-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,491.67/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    250:1
  • Ratio
    250:1
  • Weight
    55.1 lbs, 25 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D01295
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Standard Base Kit
    Kit B5

Overview

Mfr description
FHMA724-250KZ-B5-G1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought